This product requires certification to purchase.

Roman Tub Faucet and Hand Shower in Matte Black with Knob Handles

Signature Hardware

Lentz Roman Tub Faucet and Hand Shower in Matte Black with Knob Handles

  • Fast #
  • Part #KMJSHK498294
  • Item #11524157
  • Manufacturer Part #498294
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Roman Tub Faucet and Hand Shower in Matte Black with Knob Handles

  • Fast #
  • Part #KMJSHK498294
  • Item #11524157
  • Manufacturer Part #498294
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4-hole installation.
  • Spout max. flow rate: 15.6 gpm (59.0 L/min) max @ 80 psi.
  • Hand shower max. flow rate: 1.75 gpm (6.6 L/min) @ 80 psi.
  • Lift rod diverter to handshower.
  • Handshower includes factory installed backflow prevention check valve.
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Flow Rate
15.6 gpm
Hand Shower Flow Rate
1.75 gpm
Height
10-7/16 in
Number of Pieces
3 Piece
Spout Height
5-7/16 in
Tub Spout Reach
8-11/16 in
Width
10-3/8 in
Characteristics & Features
Collection
Lentz
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Knob
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA