This product requires certification to purchase.

Single Handle Floor Mount Filler Set in Brushed Nickel - Trim Only

Signature Hardware

Lentz Single Handle Floor Mount Filler Set in Brushed Nickel - Trim Only

  • Fast #
  • Part #SHK466432
  • Item #9386412
  • Manufacturer Part #466432
4 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Floor Mount Filler Set in Brushed Nickel - Trim Only

  • Fast #
  • Part #SHK466432
  • Item #9386412
  • Manufacturer Part #466432
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 10.5 (39.7 L/min) @ 80 psi.
  • Single function hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-7/8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
10.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
42-5/8 in
IAPMO Listed:
No
Length:
12-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
37-3/8 in
Trim Only:
Yes
Tub Spout Reach:
9-1/2 in
WaterSense Labeled:
No
Width:
12-7/8 in