This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHK498424
  • Item #11524269
  • Manufacturer Part #498424
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHK498424
  • Item #11524269
  • Manufacturer Part #498424
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of volume control valve and trim.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-11/16 in
Escutcheon Width:
13/16 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic