This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

Signature Hardware

Lentz Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KMJSHK498457
  • Item #11524302
  • Manufacturer Part #498457
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KMJSHK498457
  • Item #11524302
  • Manufacturer Part #498457
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal handle.
  • For proper installation, requires use of a thermostatic valve and trim.
  • Optional Rough-in Valve:
  • Brass valve body.
  • Ceramic cartridge.
  • Requires Certification
Dimensions & Measurements
Diameter
4-5/16 in
Escutcheon Width
5/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Lentz
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Bronze
Valve Trim Type
Volume Control
Warranty & Product Information
Application
Residential
Product Type
Valve Trim