Thermostatic Shower Valve Trim with Knob Handle in Chrome
Lentz Thermostatic Shower Valve Trim with Knob Handle in Chrome
Product Details
Product Details
This product includes
Signature Hardware Knob Handle for Thermostatic Valve Trim in Chrome (Trim Only)
Part #SHLZTSTKNOBCP
- Metal handle.
- For proper installation, requires use of volume control valve and trim.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-11/16 in
- Escutcheon Width:
- 13/16 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic