This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

Signature Hardware

Lexia Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK483806
  • Item #9924244
  • Manufacturer Part #483806
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK483806
  • Item #9924244
  • Manufacturer Part #483806
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Optional rough-in valve is required for use.
  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-5/16 in
Length:
7-15/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
38-15/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-11/16 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
12-3/16 in