This product requires certification to purchase.

Single Handle Lever Floor Mount Tub Filler in Brushed Nickel

Signature Hardware

Lexia Single Handle Lever Floor Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #SHLEFS2000GZBN
  • Item #9894275
  • Manufacturer Part #SHLEFS2000GZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Lever Floor Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #SHLEFS2000GZBN
  • Item #9894275
  • Manufacturer Part #SHLEFS2000GZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Optional rough-in valve is required for use.
  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
10.5 gpm
Hand Shower Flow Rate
1.8 gpm
Height
44-5/16 in
Length
7-15/16 in
Spout Height
38-15/16 in
Tub Spout Reach
8-11/16 in
Width
12-3/16 in
Characteristics & Features
Collection
Lexia
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Valve Type
Pressure Balancing Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
781889897461