This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Signature Hardware

Lexia Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCLE107MB
  • Item #9894347
  • Manufacturer Part #SHWSCLE107MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCLE107MB
  • Item #9894347
  • Manufacturer Part #SHWSCLE107MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00
Looking for compatible parts?

Product Details

Product Details

  • Drain is compatible with sinks that have an overflow hole.
  • Optional deck plate available that can be used to hide holes when retrofitting from a widespread faucet. (SHLZ4DP)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-3/4
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
2-3/8
Spout Reach:
5
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
Yes
UPC:
781889898185
WaterSense Labeled:
Yes
Width:
6-1/2