Single Handle Monoblock Bathroom Sink Faucet with Deck Plate in Polished Brass
Lexia Single Handle Monoblock Bathroom Sink Faucet with Deck Plate in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Deck Plate in Polished Brass
Part #SHLZ4DPPB
- Drain is compatible with sinks that have an overflow hole.
- Deck plate can be used to hide holes when retrofitting from a widespread faucet. (SHLZ4DP)
- For a streamlined look in your modern home, the Lexia single-hole bathroom faucet is a perfect choice
- Complete with a deck plate to hide any previous drill holes and to support its single-hole design, this fixture adds a sleek yet elegant detail to any space
- A high-end look is matched with strong durability thanks to its metal, corrosion-resistant construction, and ceramic disk cartridge
- Choose from several finishes to tie the whole look together
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Length:
- 6-1/8 in
- Maximum Deck Thickness:
- 2-5/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-7/8 in