This product requires certification to purchase.

Single Handle Pressure Balanced Valve Trim in Gunmetal - Less Rough-In Valve

Signature Hardware

Lexia Single Handle Pressure Balanced Valve Trim in Gunmetal - Less Rough-In Valve

  • Fast #
  • Part #SHLE8010GM
  • Item #10198510
  • Manufacturer Part #488894
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Pressure Balanced Valve Trim in Gunmetal - Less Rough-In Valve

  • Fast #
  • Part #SHLE8010GM
  • Item #10198510
  • Manufacturer Part #488894
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle.
  • Optional, but required Rough-in Valve:
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
13/16 in
Height
7-1/8 in
Length
6-11/16 in
Width
3-3/4 in
Characteristics & Features
Collection
Lexia
Color Finish Category
Greys
Color Finish Name
Gunmetal
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
781889965672