This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Brass

Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Polished Brass

  • Fast #
  • Part #KMJSHK497884
  • Item #10673995
  • Manufacturer Part #497884
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Single Handle Thermostatic Valve Trim in Polished Brass

  • Fast #
  • Part #KMJSHK497884
  • Item #10673995
  • Manufacturer Part #497884
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For proper installation, requires use of volume control valve and trim.
  • Bronze valve body.
  • Factory-calibrated comfort setting at 104 degrees Fahrenheit.
  • Water inlet stops and check valve.
  • Thermostatic technology keeps shower temperature.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Bronze
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim