This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCLE808MB
  • Item #9894260
  • Manufacturer Part #SHWSCLE808MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCLE808MB
  • Item #9894260
  • Manufacturer Part #SHWSCLE808MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Lexia Widespread Bathroom Faucet adds the perfect modern touch to any bathroom. Clean lines from the lever handles to the square spout are met with a minimalist design that delivers an effortless look. This fixture promises lasting durability with corrosion-resistant metal construction and a ceramic disk cartridge. To complete your vision, choose your favorite finish.
  • Drain is compatible with sinks that have an overflow hole.
  • Faucet can be installed with variable centers from 6" - 12".
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-1/4 in
Flow Rate
1.2 gpm
Handle Length (in)
3 in
Height
7-1/4 in
Maximum Deck Thickness
3 in
Spout Height
4-7/8 in
Spout Reach
5 in
Width
6-3/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Lexia
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Stream Type
Aerated
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889897317