This product requires certification to purchase.

Two Handle Widespread in Brushed Gold

Signature Hardware

Lexia Two Handle Widespread in Brushed Gold

  • Fast #
  • Part #SHLEWMTFBG
  • Item #14363958
  • Manufacturer Part #SHLEWMTFBG
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Lexia Two Handle Widespread in Brushed Gold

  • Fast #
  • Part #SHLEWMTFBG
  • Item #14363958
  • Manufacturer Part #SHLEWMTFBG
3.4 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Lexia Wall-Mount Tub Faucet completes any tub setup with minimalist elegance. From its beautifully contoured spout to its sleek lever handles, the Lexia flaunts an intentionally restrained, clutter-free design-mounted to the wall for a modern look that frees up the tub deck and surrounding floor space. Crafted from metal with a range of eye-catching, corrosion-resistant finishes to choose from, this tub filler is made to last and perfectly match your vision.
  • Metal construction for ultimate strength and durability.
  • Fits 3-hole 8" wall installations.
  • Drain assembly sold separately.
  • Flow rate of 14 gpm (53/L per minute) @ 60 psi when used purchased with valve. Valve required for use. (SHWMR2000)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
14 gpm
Height
3-1/2 in
Tub Spout Reach
11 in
Characteristics & Features
Collection
Lexia
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Type
Widespread
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Can expose you to Lead and lead compounds, a carcinogen and reproductive toxicant. www.P65Warnings.ca.gov.
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
199242113972