This product requires certification to purchase.

Lift & Turn Drain in Polished Brass

Signature Hardware

Lift & Turn Drain in Polished Brass

  • Fast #
  • Part #SH612PB
  • Item #2937927
  • Manufacturer Part #142954
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lift & Turn Drain in Polished Brass

  • Fast #
  • Part #SH612PB
  • Item #2937927
  • Manufacturer Part #142954
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fits 1-1/4" and 1-1/2" drains
  • Brass body and plastic bushing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Body Material:
Brass
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Type:
Coarse
UPC:
781889136843
Width:
2-3/4