6 in. Center-to-Center Cabinet Pull in Satin Black
Lunata 6 in. Center-to-Center Cabinet Pull in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 6 in
- Collection:
- Lunata
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 781889423394
- Width:
- 6-1/2 in