This product requires certification to purchase.

18 in. Undermount Rectangular Bathroom Sink in White

Signature Hardware

Mangrove 18 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #SH129018WH
  • Item #11533325
  • Manufacturer Part #498227
5 out of 5 Customer Rating
Brand image
Signature Hardware

Mangrove 18 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #SH129018WH
  • Item #11533325
  • Manufacturer Part #498227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete your undermount sink installation with the 18" Mangrove Sink. Crafted from vitreous China in a clean, simple rectangular silhouette, this addition ensures lasting beauty and incredible durability while complementing the style of any vanity. The Mangrove is complete with a front overflow to prevent overfilling.
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-2/3 in
Height
7-3/4 in
Length
20-7/16 in
Sink Bowl Size
18-1/16 in x 12-5/8 in x 5-2/3 in
Sink Depth
5-11/16 in
Sink Size Range
Less than 20 in
Width
16 in
Characteristics & Features
Collection
Mangrove
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
Application
Residential
Type
SH129018WH
UPC
199242007882