This product requires certification to purchase.

Cross Handles for Roman Tub Faucet Trim in Polished Nickel

Signature Hardware

Marceau Cross Handles for Roman Tub Faucet Trim in Polished Nickel

  • Fast #
  • Part #SHMA441012PN
  • Item #11533515
  • Manufacturer Part #SHMA441012PN
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Cross Handles for Roman Tub Faucet Trim in Polished Nickel

  • Fast #
  • Part #SHMA441012PN
  • Item #11533515
  • Manufacturer Part #SHMA441012PN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Marceau
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
199242009855