Roman Tub Faucet with Lever Handles and Hand Shower in Aged Brass - Includes Rough-In Valve
Marceau Roman Tub Faucet with Lever Handles and Hand Shower in Aged Brass - Includes Rough-In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware Two Handle Roman Tub Faucet Trim in Aged Brass (Trim Only)
Part #SHMA441010AGBR
Signature Hardware Lever Handles for Roman Tub Faucet Trim in Aged Brass
Part #SHMA441011AGBR
- Integral diverter to hand shower.
- Accommodates an 6" - 10" faucet's spread.
- Lift rod diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Marceau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 10-15/16 in
- Faucet Center Size:
- 6 in - 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 20-15/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 5-7/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/16 in
- Tub Spout Type:
- Diverter
- Width:
- 10-15/16 in