This product requires certification to purchase.

Two Handle Roman Tub Faucet Trim in Aged Brass (Trim Only)

Signature Hardware

Marceau Two Handle Roman Tub Faucet Trim in Aged Brass (Trim Only)

  • Fast #
  • Part #SHMA441010AGBR
  • Item #11533504
  • Manufacturer Part #SHMA441010AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Roman Tub Faucet Trim in Aged Brass (Trim Only)

  • Fast #
  • Part #SHMA441010AGBR
  • Item #11533504
  • Manufacturer Part #SHMA441010AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Marceau
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
10-15/16 in
Faucet Center Size:
6 in - 10 in
Faucet Mount:
Deck Mount
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Less Handles
Height:
9-1/2 in
Installation Type:
Deck Mount
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
9-1/16 in
UPC:
199242009749