This product requires certification to purchase.

Roman Tub Faucet with Lever Handles and Hand Shower in Brushed Nickel - Includes Rough-In Valve

Signature Hardware

Marceau Roman Tub Faucet with Lever Handles and Hand Shower in Brushed Nickel - Includes Rough-In Valve

  • Fast #
  • Part #SHK559922
  • Item #11753844
  • Manufacturer Part #559922
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Roman Tub Faucet with Lever Handles and Hand Shower in Brushed Nickel - Includes Rough-In Valve

  • Fast #
  • Part #SHK559922
  • Item #11753844
  • Manufacturer Part #559922
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integral diverter to hand shower.
  • Accommodates an 6" - 10" faucet's spread.
  • Lift rod diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Marceau
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-15/16 in
Faucet Center Size:
6 in - 10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Installation Type:
Deck Mount
Length:
20-15/16 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
5-7/8 in
Trim Only:
No
Tub Spout Reach:
9-1/16 in
Tub Spout Type:
Diverter
Width:
10-15/16 in