This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Aged Brass

Signature Hardware

Marceau Two Handle Bridge Kitchen Faucet with Side Spray in Aged Brass

  • Fast #
  • Part #SHMA349001AGBR
  • Item #11680390
  • Manufacturer Part #SHMA349001AGBR
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Marceau Two Handle Bridge Kitchen Faucet with Side Spray in Aged Brass

  • Fast #
  • Part #SHMA349001AGBR
  • Item #11680390
  • Manufacturer Part #SHMA349001AGBR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Give the heart of your home a classic focal point with the Marceau Bridge Kitchen Faucet. Joining a charming bridge design, elegant curves extend from the faucet’s gooseneck spout to its gently tapered levers for a distinctive yet timeless look. Durably crafted and complete with a powerful side spray, the Marceau balances beauty with flawless performance - offered in an array of eye-catching finishes to perfectly match your vision.
  • Ceramic disc cartridge
  • Faucet hole cover (if using without the side spray): OBPF670469
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-13/16 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10-1/16 in
Spout Reach
9 in
Characteristics & Features
Collection
Marceau
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
Yes
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
199242011100