1.28 gpf Manual Flush Valve
Milazzo 1.28 gpf Manual Flush Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Collection:
- Milazzo
- Flow Rate:
- 1.28 gpf
- Length:
- 7-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889290781