This product requires certification to purchase.

15 x 20-1/4 in. Stainless Steel Basin Rack

Signature Hardware

Ortega 15 x 20-1/4 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SHG2015
  • Item #7391768
  • Manufacturer Part #447807
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ortega 15 x 20-1/4 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SHG2015
  • Item #7391768
  • Manufacturer Part #447807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protective bumpers and feet
  • Bottom basin rack
  • Requires Certification

Documents

Dimensions & Measurements
Length
20-1/4 in
Size
15 in x 20-1/4 in
Width
15 in
Characteristics & Features
Brand Model Compatibility
MIRUC2318 Kitchen Sink
Collection
Ortega
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Basin Rack
UPC
781889330678