12 in. Center-to-Center Appliance Pull in Golden Champagne
Orwell 12 in. Center-to-Center Appliance Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 12 in
- Collection:
- Orwell
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 2-3/16 in
- Hardware Type:
- Appliance Pull
- Length:
- 13-3/16 in
- Material:
- Zinc
- UPC:
- 026634344808
- Width:
- 11/16 in