This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Brushed Gold

Signature Hardware

Orwell 24 in. Center-to-Center Appliance Pull in Brushed Gold

  • Fast #
  • Part #SH553185BG
  • Item #10427156
  • Manufacturer Part #BP37513MBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Orwell 24 in. Center-to-Center Appliance Pull in Brushed Gold

  • Fast #
  • Part #SH553185BG
  • Item #10427156
  • Manufacturer Part #BP37513MBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
24 in
Depth
2-3/16 in
Length
25-1/4 in
Width
11/16 in
Characteristics & Features
Collection
Orwell
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Hardware Type
Appliance Pull
Material
Zinc
Warranty & Product Information
UPC
026634353435