Wall-to-Floor Grab Bar in Polished Stainless Steel
Pickens Wall-to-Floor Grab Bar in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall dimensions: 23" W (front to back) x 28-1/2" H.
- Base plates measure 3" diameter.
- 1-1/4" diameter tubing.
- Concealed mounting screws.
- 325 lb. weight limit.
- ADA compliant for weight limit and tube diameter.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F446-19
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Pickens
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 23 in
- Hardware Included:
- Yes
- Height:
- 28-1/2 in
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- PipeTubing Size:
- 1-1/4 in
- UPC:
- 781889531334
- Width:
- 1-1/4 in