Single Cross Handle Volume Control Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Pinecrest Single Cross Handle Volume Control Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
Signature Hardware Single Handle Volume Control Trim Only in Polished Chrome
Part #SHPC9007LHCP
- Matches perfectly with any piece in the Pinecrest Collection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Depth:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Height:
- 4-3/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Volume Control Valve