This product requires certification to purchase.

Single Handle Volume Control Trim Only in Polished Chrome

Signature Hardware

Pinecrest Single Handle Volume Control Trim Only in Polished Chrome

Brand image
Signature Hardware

Pinecrest Single Handle Volume Control Trim Only in Polished Chrome

  • Fast #
  • Part #SHPC9007LHCP
  • Item #7938130
  • Manufacturer Part #448244
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • NOTE: This product does not include the handle, choose between a cross handle (SHPCVCCRSCP) or a lever handle (SHPCVCLEVCP) to complete the trim kit
  • Matches perfectly with any piece in the Pinecrest Collection.
  • Featuring linear details and a sophisticated shape, the Pinecrest Thermostatic Shower Valve exudes art-deco luxury.
  • Intended for use with a thermostatic valve and trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Pinecrest
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Volume Control Valve Trim
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #JC1775TS
Item #8036841
3.7 out of 5 Customer Rating
Requires Certification
Part #SH4001
Item #7501359
3.7 out of 5 Customer Rating
Requires Certification
Part #GD606225BN
Item #2254863
3.7 out of 5 Customer Rating
Requires Certification
Part #K977-BL
Item #7600955
5 out of 5 Customer Rating
Requires Certification
Part #JC25432
Item #9212186
5 out of 5 Customer Rating
Requires Certification
Part #MOES133
Item #4204169
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH271BN
Item #2937934
4.4 out of 5 Customer Rating
Requires Certification
Part #SH255904
Item #7747494
3.9 out of 5 Customer Rating
Requires Certification
Part #SHRSC120BG
Item #9318236
5 out of 5 Customer Rating
Requires Certification
Part #SHTS74CP
Item #9894292
5 out of 5 Customer Rating
Requires Certification
Part #SHRSC40SZBN
Item #7366171
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSC40BG
Item #9318234
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing