This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHPR3RTBG
  • Item #11741582
  • Manufacturer Part #SHPR3RTBG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHPR3RTBG
  • Item #11741582
  • Manufacturer Part #SHPR3RTBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole installation.
  • Rough-in valve needed for installation sold separately.
  • Faucet can be installed with variable centers from 8" - 16"
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Provincetown
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in - 16 in
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.9 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
Length:
13-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-5/8 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
UPC:
199242052615
Width:
9-7/8 in