This product requires certification to purchase.

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Brushed Gold

Signature Hardware

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Brushed Gold

  • Fast #
  • Part #SH644BG
  • Item #9414134
  • Manufacturer Part #478497
5 out of 5 Customer Rating
Brand image
Signature Hardware

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Brushed Gold

  • Fast #
  • Part #SH644BG
  • Item #9414134
  • Manufacturer Part #478497
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for concealed installations
  • Includes trim kit - less piping
  • PVC construction for tubs 17 in. - 22 in. in depth
  • Cable length: 27 in.
  • Connection size: 2-1/4 in. and 1-7/8 in.
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
2.25 ft
Fits Pipe Size
1-7/8 in - 2-1/4 in
Tub Depth
22 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Body Material Type
ABS
Drain Installation Type
Through Floor
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ASME
ASME A112.18.2 2015
CSA Certified
CSA B125.2 2015
IAPMO Listed
No
UPC
781889805251