This product requires certification to purchase.

24 in. Floor Mount Vanity in Soft White with Feathered White Quartz

Signature Hardware

Quen 24 in. Floor Mount Vanity in Soft White with Feathered White Quartz

  • Fast #
  • Part #SH480576
  • Item #9637507
  • Manufacturer Part #480576
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 24 in. Floor Mount Vanity in Soft White with Feathered White Quartz

  • Fast #
  • Part #SH480576
  • Item #9637507
  • Manufacturer Part #480576
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Soft White, Feathered White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification
Dimensions & Measurements
Depth
20-3/4 in
Faucet Center Size
8 in
Height
34 in
Sink Bowl Size
16 in x 12-1/2 in x 5 in
Width
24 in
Included Components
Vanity Top Included
Yes
Characteristics & Features
Collection
Quen
Color Finish Category
Whites
Color Finish Name
Soft White, Feathered White
Door Style
Panel
Installation Type
Freestanding
Material
Wood
Number of Doors
2
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Installation Type
Undermount
Sink Material
Porcelain
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889856710