This product requires certification to purchase.

36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

Signature Hardware

Raina 36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

  • Fast #
  • Part #SH229895CO
  • Item #7615162
  • Manufacturer Part #318879
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Raina 36 in. Single Bowl Farmhouse Kitchen Sink in Antique Copper

  • Fast #
  • Part #SH229895CO
  • Item #7615162
  • Manufacturer Part #318879
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Outer Sink Dimensions (Length x Width x Height): 36" x 22" x 9"
  • Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Rounded interior corners for easy cleaning. Angled bottom facilitates water drainage.
  • Sink bowl is pressed; contains no internal welds.
  • Requires Certification
Dimensions & Measurements
Length
36 in
Sink Size, Overall
36 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Raina
Color Finish Category
Copper Tones
Color Finish Name
Antique Copper
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Proposition 65
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Copper
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2-2018
Origin
Global
UPC
781889438992