This product requires certification to purchase.

22-3/4 in. Specialty Vitreous China Pedestal Bathroom Sink in White

Signature Hardware

Rainsville 22-3/4 in. Specialty Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH484426
  • Item #9976331
  • Manufacturer Part #484426
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rainsville 22-3/4 in. Specialty Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH484426
  • Item #9976331
  • Manufacturer Part #484426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Overall combo height: 34''
  • Can be installed wall-mount Sink
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/2 in
Height
34 in
Length
22-3/4 in
Sink Bowl Size
18-1/2 in L x 11-1/2 in W x 5-1/2 in D
Sink Depth
5-1/2 in
Sink Size Range
20 in - 25.99 in
Width
19-1/8 in
Characteristics & Features
Collection
Rainsville
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Specialty
Sink Installation Type
Pedestal Sink
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
Application
Residential
Type
SH484426
UPC
781889914502