This product requires certification to purchase.

1-1/4 in. Brass Round Cabinet Knob in Matte Black

Signature Hardware

Rodino 1-1/4 in. Brass Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH444216
  • Item #7954288
  • Manufacturer Part #444216
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rodino 1-1/4 in. Brass Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH444216
  • Item #7954288
  • Manufacturer Part #444216
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4" overall measurements: 1-1/4" Diameter x 1-3/4" D.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Rodino
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
781889577271