This product requires certification to purchase.

Round Tub and Shower Drain Cover in Oil Rubbed Bronze

Signature Hardware

Round Tub and Shower Drain Cover in Oil Rubbed Bronze

  • Fast #
  • Part #SH604ORB
  • Item #3266594
  • Manufacturer Part #132973
5 out of 5 Customer Rating
Brand image
Signature Hardware

Round Tub and Shower Drain Cover in Oil Rubbed Bronze

  • Fast #
  • Part #SH604ORB
  • Item #3266594
  • Manufacturer Part #132973
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Center to center screw holes: 2-3/4"
  • Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-5/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
781889137420