This product requires certification to purchase.

15-1/4 in. x 27-1/4 in. Stainless Steel Basin Grid

Signature Hardware

Rowena 15-1/4 in. x 27-1/4 in. Stainless Steel Basin Grid

  • Fast #
  • Part #SHFG2715
  • Item #10169471
  • Manufacturer Part #488304
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rowena 15-1/4 in. x 27-1/4 in. Stainless Steel Basin Grid

  • Fast #
  • Part #SHFG2715
  • Item #10169471
  • Manufacturer Part #488304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible for use with 30" Rowena Fireclay Farmhouse Sink SH485269.
  • Dishwasher safe.
  • Product has protective rubber feet.
  • Grid helps prevent sink scratches.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
27-1/4 in
Width
15-1/4 in
Characteristics & Features
Collection
Rowena
Color Finish Category
Stainless Steel
Drain Location
Center
Material
Steel
Material Type
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangle
Warranty & Product Information
Product Type
Sink, Parts
Type
SHFG2715
UPC
781889963333