This product requires certification to purchase.

66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

Signature Hardware

Sanford 66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475684
  • Item #9429377
  • Manufacturer Part #475684
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sanford 66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475684
  • Item #9429377
  • Manufacturer Part #475684
5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Brushed Nickel Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Depth
17-3/4 in
Basin Length
46 in
Basin Width
17 in
Capacity
47 gal
Depth
17-3/4 in
Drain Opening
2 in
Height
23-5/8 in
Length
66 in
Overall Height
23-5/8 in
Overall Length
66 in
Overall Width
31-1/8 in
Soaking Depth
17-3/4 in
Weight
407 lb
Width
31-1/8 in
Included Components
Clawfoot Included
Yes
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Clawfoot Color Finish
Brushed Nickel
Clawfoot Material
Cast Iron
Collection
Sanford
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Cast Iron
Number of Occupants
1
Overflow Type
Daisy Wheel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
ASME
A112.18.2, A112.19.1
CSA Certified
B125.2
Origin
Global
UPC
781889806920