This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Signature Hardware

Sarasota 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #SHSR241WH
  • Item #7919706
  • Manufacturer Part #447356
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Sarasota 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #SHSR241WH
  • Item #7919706
  • Manufacturer Part #447356
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Visible trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Includes polished chrome metal flush handle.
  • Designed to be installed onto a an outlet with a 12 inch rough in measurement
  • Matching molded toilet seat included
  • Trip lever is located on the left hand side of the side of the tank
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Sarasota
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
28-5/8 in
IAPMO Listed:
Yes
Length:
24-3/8 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
781889367612
WaterSense Labeled:
Yes
Width:
19-3/8 in