One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Gunmetal
Sefina One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Single Function Showerhead in Gunmetal
Part #SHRSB820RGGM
Signature Hardware 12 in. Wall Mount Shower Arm in Gunmetal
Part #SHRSA124GM
Signature Hardware Tub Spout in Gunmetal
Part #SHTS75GM
- Metal construction for ultimate strength and durability.
- Single function shower head.
- Tub spout diverter.
- Slip-fit tub spout.
- Included Rough-in valve:
- Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance
- Back-to-back capability.
- Ceramic disc valve cartridge.
- Cast bronze valve body.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Tub Spout Reach:
- 6-9/16 in
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing