This product requires certification to purchase.

Pressure Balanced Shower Only Trim Package in Gunmetal with Rain Shower Head - Valve Included

Signature Hardware

Sefina Pressure Balanced Shower Only Trim Package in Gunmetal with Rain Shower Head - Valve Included

  • Fast #
  • Part #SHK497469
  • Item #10382462
  • Manufacturer Part #497469
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Pressure Balanced Shower Only Trim Package in Gunmetal with Rain Shower Head - Valve Included

  • Fast #
  • Part #SHK497469
  • Item #10382462
  • Manufacturer Part #497469
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Sefina
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Valve Body Material:
Bronze