Thermostatic Shower System with Dual Showerheads and Hand Shower in Chrome
Sefina Thermostatic Shower System with Dual Showerheads and Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
Signature Hardware 12 in. Wall Mount Shower Arm in Polished Chrome
Part #SHRSA124CP
Signature Hardware Single Function Hand Shower in Polished Chrome
Part #SHHS4170GCP
- Two - 8” single function round rainfall shower head (full spray)
- Single function hand shower (full spray)
- Modern shower arm and hand shower
- Swivel water supply elbow and bracket for hand shower has 1/2" female wall connection and 1/2" male hose connection
- Thermostatic Rough-In Shower Valve has factory-calibrated comfort setting at 104 degrees Fahrenheit
- Water inlet stops and check valve
- Thermostatic technology keeps shower temperature ±1 degree Celsius
- 3-Way In-Wall Diverter Rough-In Valve is not intended as a shut off valve
- Volume Control Rough-In Valve is Intended for use with a thermostatic valve and trim
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic