Two Handle Wall Mount Tub Filler with Rough-in Valve in Gunmetal
Sefina Two Handle Wall Mount Tub Filler with Rough-in Valve in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Wall-Mount Faucet Rough-In Valve
Part #SHWMR2000
Signature Hardware Two Handle Wall Mount Tub Filler in Gunmetal
Part #SHSFWMTFGM
- Metal construction for ultimate strength and durability.
- Fits 3-hole 8" wall installations.
- Drain assembly sold separately.
- Flow rate of 14 gpm (53/L per minute) @ 60 psi
Specifications
- Application:
- Residential
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 9-15/16 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 14.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- Valve Body Material:
- Brass
- Width:
- 9-15/16 in