This product requires certification to purchase.

72 x 31 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Sheba 72 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHSBFSODS7231WH
  • Item #9734057
  • Manufacturer Part #SHSBFSODS7231WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sheba 72 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHSBFSODS7231WH
  • Item #9734057
  • Manufacturer Part #SHSBFSODS7231WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Foam Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification
Dimensions & Measurements
Basin Depth
17-3/4 in
Basin Length
43-11/16 in
Basin Width
16-1/2 in
Capacity
70 gal
Depth
17-3/4 in
Height
28-1/2 in
Length
72 in
Overall Height
28-1/2 in
Overall Length
72 in
Overall Width
28-1/4 in
Soaking Depth
15-3/8 in
Weight
126 lb
Width
28-1/4 in
Included Components
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Sheba
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
2
Overflow Type
Integral
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5-17
IAPMO Listed
Yes
Origin
Global
Type
SHSBFSODS7231WH
UPC
781889869109