This product requires certification to purchase.

Shower Curtain Rings in Black (Pack of 12)

Signature Hardware

Shower Curtain Rings in Black (Pack of 12)

  • Fast #
  • Part #SH434154
  • Item #7712306
  • Manufacturer Part #434154
5 out of 5 Customer Rating
Brand image
Signature Hardware

Shower Curtain Rings in Black (Pack of 12)

  • Fast #
  • Part #SH434154
  • Item #7712306
  • Manufacturer Part #434154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of heavy-duty brass.
  • Corrosion free.
  • Made of solid brass with heavy-duty plating.
  • A light tug opens or closes the curtain.
  • Rolls friction-free across your shower curtain rod.
  • Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
Product Type
Shower Curtain Rings
UPC
781889524152