This product requires certification to purchase.

CCY LF 1.8 GPM SPRY HD F/ SHXCRA201

Signature Hardware

CCY LF 1.8 GPM SPRY HD F/ SHXCRA201

  • Fast #
  • Part #OBPF6ATBE0318ZSS
  • Item #8104389
  • Manufacturer Part #OPBF6ATBE0318ZSS
4 out of 5 Customer Rating
Brand image
Signature Hardware

CCY LF 1.8 GPM SPRY HD F/ SHXCRA201

  • Fast #
  • Part #OBPF6ATBE0318ZSS
  • Item #8104389
  • Manufacturer Part #OPBF6ATBE0318ZSS
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm
Characteristics & Features
Brand Model Compatibility
SHXCRA201
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Spray Head
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
781889386606