This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Satin Brass

Signature Hardware

Strasbourg 6 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH441717
  • Item #7814216
  • Manufacturer Part #441717
5 out of 5 Customer Rating
Brand image
Signature Hardware

Strasbourg 6 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH441717
  • Item #7814216
  • Manufacturer Part #441717
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" Centers overall dimensions: 6-5/8" W x 1/2" H x 1-1/2" D.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6 in
Depth
1-1/2 in
Height
1/2 in
Length
6-5/8 in
Package Quantity
1
Width
6-5/8 in
Characteristics & Features
Collection
Strasbourg
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Brass
Style
Modern
Warranty & Product Information
UPC
781889560181