This product requires certification to purchase.

30 in. Wood Mirror in True Walnut

Signature Hardware

Sylvaine 30 in. Wood Mirror in True Walnut

  • Fast #
  • Part #SH66230070WNT
  • Item #11830504
  • Manufacturer Part #561514
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Sylvaine 30 in. Wood Mirror in True Walnut

  • Fast #
  • Part #SH66230070WNT
  • Item #11830504
  • Manufacturer Part #561514
4.7 out of 5 Customer Rating

X Points

Color Finish Name: True Walnut Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finish: True Walnut
  • French Cleat Mount
  • Vertical or Horizontal Mounting
  • Requires Certification
Dimensions & Measurements
Depth
1-15/16 in
Height
1-15/16 in
Length
42 in
Size
30 in x 42 in
Weight
50 lb
Width
30 in
Characteristics & Features
Collection
Sylvaine
Color Finish Category
Browns
Color Finish Name
True Walnut
Installation Type
Surface Mount
Material
Wood
Material Type
Walnut
Mirror Edge
Soft Rounded Edge
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Shape
Rectangle
Warranty & Product Information
Application
Residential
Product Type
Bathroom Mirrors
UPC
199242059515