This product requires certification to purchase.

Tank Lid for Carraway in White

Signature Hardware

Tank Lid for Carraway in White

  • Fast #
  • Part #SHCR200ALIDWH
  • Item #9372630
  • Manufacturer Part #SHCR200ALIDWH
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Tank Lid for Carraway in White

  • Fast #
  • Part #SHCR200ALIDWH
  • Item #9372630
  • Manufacturer Part #SHCR200ALIDWH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Carraway MIRCR200WH Toilet Tank
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
SHCR200ALIDWH
UL Listed
No
UPC
781889735244