This product requires certification to purchase.

25 in. Dual Mount Laundry Sink in White

Signature Hardware

Totten 25 in. Dual Mount Laundry Sink in White

  • Fast #
  • Part #SH229060WH
  • Item #11533327
  • Manufacturer Part #SH229060WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Totten 25 in. Dual Mount Laundry Sink in White

  • Fast #
  • Part #SH229060WH
  • Item #11533327
  • Manufacturer Part #SH229060WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
25 in
Sink Bowl Size
22-1/4 in x 16-3/8 in x 12-7/16 in
Sink Depth
12 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Collection
Totten
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Installation Type
Drop-in, Undermount
Sink Material
Granite Composite
Warranty & Product Information
Origin
Global
UPC
199242007905