Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve
Vassor Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve
Product Details
Product Details
This product includes
- Hand shower includes factory installed backflow prevention check valve.
- Integral diverter to hand shower.
Specifications
- Application:
- Residential
- Collection:
- Vassor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-7/8 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44-5/16 in
- Length:
- 8-7/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- Width:
- 12-3/16 in